Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 250KB

Item.#
09517453
Mfr.#
250KB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Weight (g)
5700
Shaft Diameter A (mm)
25
Plate Dimensions L1xL2 (mm)
190x88
Metal Fitting Width B (mm)
67
Attachment Pitch (mm) (P1xP2)
160x60
Allowable Load (kg)
300
Material
Rubber (B) input
Wheel Diameter D (phi mm)
250
Plate Dimensions F1xF2 (mm)
190x88
Attachment Height H (mm)
300