Buy more than* S$200* and get FREE SHIPPING

  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel
  • Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel

Ductile Axle-Pin Rake, Standard TypeRigid Caster, Rubber Wheel 300KB

Item.#
09517462
Mfr.#
300KB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Weight (g)
7500
Shaft Diameter A (mm)
25
Plate Dimensions L1xL2 (mm)
206x92
Metal Fitting Width B (mm)
71
Attachment Pitch (mm) (P1xP2)
175x60
Allowable Load (kg)
350
Material
Rubber (B) input
Wheel Diameter D (phi mm)
300
Plate Dimensions F1xF2 (mm)
206x92
Attachment Height H (mm)
350