Buy more than* S$200* and get FREE SHIPPING

  • Ductile Rigid Caster
  • Ductile Rigid Caster
  • Ductile Rigid Caster
  • Ductile Rigid Caster

Ductile Rigid Caster 150KULB

Item.#
09517505
Mfr.#
150KULB
Package Qty.
1PC
Ship pack of
1
91.25 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Shape
Fixed cars
Plate Dimensions L1xL2 (mm)
150x73
Metal Fitting Width B (mm)
57
Plate Dimensions F1xF2 (mm)
150x73
Attachment Height H (mm)
195
Allowable Load (kg)
350
Shaft Diameter A (mm)
20
Material
Urethane (B) input
Wheel Diameter D (phi mm)
150
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
120x45
Weight (g)
3100