Buy more than* S$200* and get FREE SHIPPING

  • Ductile Rigid Caster
  • Ductile Rigid Caster
  • Ductile Rigid Caster
  • Ductile Rigid Caster

Ductile Rigid Caster 200KULB

Item.#
09517514
Mfr.#
200KULB
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Shape
Fixed cars
Plate Dimensions L1xL2 (mm)
180x80
Metal Fitting Width B (mm)
61
Plate Dimensions F1xF2 (mm)
180x80
Attachment Height H (mm)
250
Allowable Load (kg)
490
Shaft Diameter A (mm)
20
Material
Urethane (B) input
Wheel Diameter D (phi mm)
200
Attachment Bore Diameter d (mm)
14
Attachment Pitch (mm) (P1xP2)
150x50
Weight (g)
4750