Buy more than* S$200* and get FREE SHIPPING

  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster

Ductile Caster, Standard Type, Rigid Caster 75KFB

Item.#
09517541
Mfr.#
75KFB
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
140
Shape
Fixed wheel
Material
With iron (B)
Shaft Diameter A (mm)
10
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
75 (2 holes)
Weight (g)
1050
Plate Dimensions L1xL2 (mm)
95x57
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
-
Metal Fitting Width B (mm)
40
Plate Dimensions F1xF2 (mm)
95x57
Attachment Height H (mm)
112.5