Buy more than* S$200* and get FREE SHIPPING

  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster

Ductile Caster, Standard Type, Rigid Caster 100KFB

Item.#
09517557
Mfr.#
100KFB
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
140
Allowable Load (kg)
190
Shape
Fixed cars
Material
Iron (B) input
Shaft Diameter A (mm)
12
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
90 (2-hole)
Weight (g)
1580
Plate Dimensions L1xL2 (mm)
115 x 61
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
-
Metal Fitting Width B (mm)
47
Plate Dimensions F1xF2 (mm)
115 x 61