Buy more than* S$200* and get FREE SHIPPING

  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster

Ductile Caster, Standard Type, Rigid Caster 150KFB

Item.#
09517566
Mfr.#
150KFB
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
3300
Plate Dimensions L1xL2 (mm)
150x73
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
-
Metal Fitting Width B (mm)
57
Plate Dimensions F1xF2 (mm)
150x73
Attachment Height H (mm)
195
Allowable Load (kg)
400
Shape
Fixedcars
Material
Iron (B) input
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
120x45