Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster
  • Ductile Caster, Standard Type, Rigid Caster

Ductile Caster, Standard Type, Rigid Caster 200KFB

Item.#
09517575
Mfr.#
200KFB
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
-
Metal Fitting Width B (mm)
61
Plate Dimensions F1xF2 (mm)
180x80
Attachment Height H (mm)
250
Allowable Load (kg)
500
Shape
Fixed wheel
Material
With iron (B)
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
14
Attachment Pitch (mm) (P1xP2)
150x50
Weight (g)
5350
Plate Dimensions L1xL2 (mm)
180x80