Buy more than* S$200* and get FREE SHIPPING

  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster

Ductile Swivel Caster 100x65TBRB

Item.#
09517593
Mfr.#
100x65TBRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Material
Gum
Wheel Diameter D (phi mm)
100
Metal Fitting Width B (mm)
80
Attachment Height H (mm)
145
Allowable Load (kg)
180
Plate Dimensions L1xL2 (mm)
136x136
Eccentricity E (mm)
40
Attachment Pitch (mm) (P1xP2)
104x104
Weight (g)
4400