Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster

Ductile Swivel Caster 150x50TBRB

5.00 (1)
Item.#
09517627
Mfr.#
150x50TBRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Material
Gum
Plate Dimensions L1xL2 (mm)
161x161
Eccentricity E (mm)
50
Attachment Pitch (mm) (P1xP2)
125x125
Weight (g)
6200
Shaft Diameter A (mm)
25
Wheel Diameter D (phi mm)
150
Metal Fitting Width B (mm)
69
Attachment Height H (mm)
205
Allowable Load (kg)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on the podium of the pleasure boat
5
From Japan
On 2017-11-23 10:33:08
He is strong and very satisfied. It will be appreciated if you can also sell it without a wheel.
This review is about item#9517654.