Buy more than* S$200* and get FREE SHIPPING

  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster

Ductile Swivel Caster 200x90TBRB

5.00 (1)
Item.#
09517681
Mfr.#
200x90TBRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material
Gum
Plate Dimensions L1xL2 (mm)
172x172
Eccentricity E (mm)
60
Attachment Pitch (mm) (P1xP2)
136x136
Weight (g)
11000
Shaft Diameter A (mm)
25
Wheel Diameter D (phi mm)
200
Metal Fitting Width B (mm)
104
Attachment Height H (mm)
260
Allowable Load (kg)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on the podium of the pleasure boat
5
From Japan
On 2017-11-23 10:33:08
He is strong and very satisfied. It will be appreciated if you can also sell it without a wheel.
This review is about item#9517654.