Buy more than* S$200* and get FREE SHIPPING

  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster

Ductile Swivel Caster 250x65TBRB

5.00 (1)
Item.#
09517697
Mfr.#
250x65TBRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Gum
Metal Fitting Width B (mm)
80
Attachment Height H (mm)
315
Allowable Load (kg)
400
Plate Dimensions L1xL2 (mm)
195x195
Eccentricity E (mm)
65
Attachment Pitch (mm) (P1xP2)
155x155
Weight (g)
13800
Shaft Diameter A (mm)
30
Wheel Diameter D (phi mm)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on the podium of the pleasure boat
5
From Japan
On 2017-11-23 10:33:08
He is strong and very satisfied. It will be appreciated if you can also sell it without a wheel.
This review is about item#9517654.