Buy more than* S$200* and get FREE SHIPPING

  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster
  • Ductile Swivel Caster

Ductile Swivel Caster 250x75TBRB

Item.#
09517706
Mfr.#
250x75TBRB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
399.90 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Material
Gum
Allowable Load (kg)
470
Plate Dimensions L1xL2 (mm)
195x195
Eccentricity E (mm)
65
Attachment Pitch (mm) (P1xP2)
155x155
Weight (g)
14750
Shaft Diameter A (mm)
30
Wheel Diameter D (phi mm)
250
Metal Fitting Width B (mm)
94
Attachment Height H (mm)
315