Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type

Wheels, Rubber, With BCarfor Ductile Casters, Standard Type 75B

2.67 (3)
Item.#
09518607
Mfr.#
75B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Boss Width B1 (mm)
37
Bearing
CB1030
Material
Rubber (B input)
Boss Diameter B2 (phi mm)
40
Wheel Width R (mm)
32
Allowable Load (kg)
70
Wheel Diameter D (phi mm)
75
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
For lifter
3
From Japan
On 2017-02-07 14:46:29
When buying a maker's item it is very expensive, so I purchased something that fitted dimensions. Especially it can be used without problems.
This review is about item#9518634.
Production site
4
From Japan
On 2016-07-25 09:09:27
I am satisfied with smooth and stable work
This review is about item#09518634.
Tire of a motor boat truck
1
From Japan
On 2014-08-16 12:09:43
The rubber part easily fell off easily.
This review is about item#09518634.