Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type

Wheels, Rubber, With BCarfor Ductile Casters, Standard Type 100B

2.67 (3)
Item.#
09518616
Mfr.#
100B
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
12
Boss Diameter B2 (phi mm)
41
Wheel Width R (mm)
35
Allowable Load (kg)
100
Wheel Diameter D (phi mm)
100
Boss Width B1 (mm)
44
Bearing
CB1232
Material
Rubber (B input)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
For lifter
3
From Japan
On 2017-02-07 14:46:29
When buying a maker's item it is very expensive, so I purchased something that fitted dimensions. Especially it can be used without problems.
This review is about item#9518634.
Production site
4
From Japan
On 2016-07-25 09:09:27
I am satisfied with smooth and stable work
This review is about item#09518634.
Tire of a motor boat truck
1
From Japan
On 2014-08-16 12:09:43
The rubber part easily fell off easily.
This review is about item#09518634.