Buy more than* S$200* and get FREE SHIPPING

  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type

Wheels, Rubber, With BCarfor Ductile Casters, Standard Type 150B

2.67 (3)
Item.#
09518634
Mfr.#
150B
Package Qty.
1PC
Ship pack of
1
46.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Boss Width B1 (mm)
53
Bearing
CB2047
Material
Rubber ( input B)
Boss Diameter B2 (phi mm)
56
Wheel Width R (mm)
40
Allowable Load (kg)
180
Hole Diameter d (phi mm)
20
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Lifter
3
From Japan
On 2017-02-07 14:46:29
Since the very high and buy name brands, because there was a thing that size fits purchase. In particular, you can use without any problems.
This review is about item#9518634.
Production site
4
From Japan
On 2016-07-25 09:09:27
Smooth and it is stable work, are satisfied
This review is about item#09518634.
Tire of motorboat of the truck
1
From Japan
On 2014-08-16 12:09:43
The rubber part was easy to come off soon.
This review is about item#09518634.