Buy more than* S$200* and get FREE SHIPPING

  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type
  • Wheels, Rubber, With BCarfor Ductile Casters, Standard Type

Wheels, Rubber, With BCarfor Ductile Casters, Standard Type 230B

2.67 (3)
Item.#
09518652
Mfr.#
230B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25
Boss Diameter B2 (phi mm)
62
Wheel Width R (mm)
46
Allowable Load (kg)
270
Wheel Diameter D (phi mm)
230
Boss Width B1 (mm)
60
Bearing
CB2552
Material
Rubber (B input)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
For lifter
3
From Japan
On 2017-02-07 14:46:29
When buying a maker's item it is very expensive, so I purchased something that fitted dimensions. Especially it can be used without problems.
This review is about item#9518634.
Production site
4
From Japan
On 2016-07-25 09:09:27
I am satisfied with smooth and stable work
This review is about item#09518634.
Tire of a motor boat truck
1
From Japan
On 2014-08-16 12:09:43
The rubber part easily fell off easily.
This review is about item#09518634.