Buy more than* S$200* and get FREE SHIPPING

  • Casting Iron Wheels For Ductile Casters Standard Type
  • Casting Iron Wheels For Ductile Casters Standard Type
  • Casting Iron Wheels For Ductile Casters Standard Type

Casting Iron Wheels For Ductile Casters Standard Type 250FA

5.00 (1)
Item.#
09518731
Mfr.#
250FA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
Iron
Allowable Load (kg)
650
Boss Diameter B2 (phi mm)
43
Wheel Width R (mm)
48
Conformity Number
PK,K,TBR,TK,P,SR
Wheel Diameter D (phi mm)
250
Boss Width B1 (mm)
63
Hole Diameter d (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rotary snow remover
5
From Japan
On 2016-04-05 20:32:00
Currently it is difficult to work as the direction is changed because of the iron spatula shape, but smooth operation was possible by wheel mounting.
This review is about item#09518686.