Buy more than* S$200* and get FREE SHIPPING

  • Supersun Spring Hose

Supersun Spring Hose 6

Item.#
09519404
Mfr.#
6
Package Qty.
1PC
Ship pack of
1
54.74 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Continuous Use Temperature (deg C)
-5 to 50
Burst Pressure (MPa)
6.5 (at20deg C)
Maximum Working Pressure (MPa)
0.9 (at20deg C)
Hose Length (m)
20