Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Supersun Spring Hose

Supersun Spring Hose 15

5.00 (3)
Item.#
09519431
Mfr.#
15
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Maximum Working Pressure (MPa)
0.6 (at20deg C)
Hose Length (m)
20
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Continuous Use Temperature (deg C)
-5 to 50
Burst Pressure (MPa)
3.5 (at20deg C)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a hose for sending materials of a feed manufacturing machine
5
From Japan
On 2017-10-10 14:02:07
Although it is used under high temperature, it can be used without trouble. Once the hose touched an iron plate about 200 degrees with a mistake in the operation of the machine, it was possible to avoid rupture of the hose thanks to the steel wire. Because it was a special hose so far we had ordered from the shop, but knowing that it is dealt with in monotalou and feel free to purchase it is saved.
This review is about item#7078321.
Suction work using electric doll pump
5
From Japan
On 2016-05-23 20:55:13
It was difficult to suck up with an ordinary hose because it collapsed, but here is no worry about that. Compatibility with electric dollar pump of MonotaRO brand is outstanding!
This review is about item#07078337.
Washer feed water
5
From Japan
On 2014-08-13 02:05:03
Although it is the first purchase, it is a product that has helical reinforcement that is hard to collapse, with a good feeling of flexibility, suitable for supply and drain hoses, and by saying transparent pipe, the situation inside the hose is both at first glance . I think that this type will be recommended for private purpose. Later, I do not understand the durability, I expect it in the future, I think that I can be satisfied.
This review is about item#07078337.