Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supersun Spring Hose

Supersun Spring Hose 25

5.00 (3)
Item.#
09519456
Mfr.#
25
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Hose Length (m)
50
Maximum Working Pressure (MPa)
0.5 (at20deg C)
Continuous Use Temperature (deg C)
-5 to 50
Burst Pressure (MPa)
2.5 (at20deg C)
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For water absorption
5
From Japan
On 2017-08-07 16:16:19
Can be used with confidence because it is compatible with food Easy to purchase because purchase is a meter unit
This review is about item#7078416.
Transfer liquid from the tank
5
From Japan
On 2013-11-12 13:20:02
Because I only saw on the screen, I was a bit uneasy but I am very satisfied with it. I was also thanked to the factory. It was better if the price was cheaper a little more .... .
This review is about item#07078434.
Suction of a watering pump
5
From Japan
On 2011-09-07 18:22:37
Satisfied
This review is about item#07078407.