Buy more than* S$200* and get FREE SHIPPING

  • Reciprocating Saw

Reciprocating Saw DW304PK

5.00 (2)
Item.#
09519501
Mfr.#
DW304PK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Stroke Length (mm)
29
Capacity (mm)
(Wood) (pipe) phi115, phi100, (mild steel) phi13
Power Consumption (W)
670
Current (A)
7.1
Specification
Blade replacement/Auto blade replacement function(without tool you can replace blade)
Stroke Number(Times/min.)
0 - 2500
Main Part Dimension (mm)
425x178
Power (V)
100(50 - 60Hz)
Weight (kg)
3
Accessories
Metalwork for Saw Blade x1 (DW4811) toolbox manual warranty
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing and removal work, etc.
5
From Japan
On 2014-11-19 09:46:30
Might be a good becomes a little more lightly.
This review is about item#09519501.
Pipe cutting
5
From Japan
On 2013-05-20 09:37:21
It is convenient can blade switch to the four directions even if there is an obstacle at the time of the cutting operation. Usability for the price is good think.
This review is about item#09519501.