Buy more than* S$200* and get FREE SHIPPING

  • Chipping Hammer

Chipping Hammer AA-3B

Item.#
09519702
Mfr.#
AA-3B
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1590
Air Inlet(inch)
41706
Hose Inside-Diameter (phi mm)
12.7(1/2)
Type
Marukomi
Overall Length (mm)
330
TRUSCO Part Number
332-4907
Piston Diameter (phi mm)
28
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2400
Weight (kg)
5.9
Stroke (mm)
79
Specification
Junk size /phi17.45