Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scothbright Net Sponge That Forms Bubbles Easily

Scothbright Net Sponge That Forms Bubbles Easily WNT-77KB

3.00 (1)
Item.#
09519842
Mfr.#
WNT-77KB
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Part Dimension (mm)
78x140x29
Material
Antibacterial urethane sponge net / polyester, polypropylene
Color
Blue
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Washing
3
From Japan
On 2016-08-03 10:31:56
I wish it had a string that could be hooked on hooks etc.
This review is about item#09519842.