Buy more than* S$200* and get FREE SHIPPING

  • Sponge Scourer Yellow
  • Sponge Scourer Yellow
  • Sponge Scourer Yellow

Sponge Scourer Yellow -

by S.T.
5.00 (1)
Item.#
09519867
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use the ones which are vulnerable to damage Do not place near fire or hot places
Dimension (mm)
85x150x45
Purpose
For washing colanders, cutting boards, pots, frying pan, a variety of cooking instruments, tableware, sinks, and washing vegetables.
Material
Antibacterial polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2014-10-24 21:40:09
Easy to grasp, easy to grasp,
This review is about item#09519867.