Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powers Baking Soda Brush

Powers Baking Soda Brush -

by S.T.
Item.#
09519885
Mfr.#
-
Package Qty.
1Pack(6PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Remove stains such as burnt deposit, rust and, and oils sticky dirt etc.
pH
Mildly alkaline (if attached to the water)
Caution
Do not use the ones which are vulnerable to damage Do not place near fire or hot places
Heat-Resistant Temperature (deg C)
50
Material
Non-woven nylon
Ingredients
Abrasives / 46%, baking soda / 54 %