Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Bright Anti Bacterial Polyurethane

Scotch Bright Anti Bacterial Polyurethane SS-72KE

5.00 (3)
Item.#
09519921
Mfr.#
SS-72KE
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
70x115x35
Specification
No abrasive particles
Color
Orange
Material
Antibacterial urethane sponge, nylon nonwoven fabric
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2016-06-12 12:08:36
It is a standard time classic. This is always in our house.
This review is about item#37135147.
A washing place of a restaurant
5
From Japan
On 2014-08-08 19:17:04
It will last longer than a commercial sponge It is easy to use without using scratches and scratches It is even better if the price is cheap a little more
This review is about item#37135147.
Wash-up
5
From Japan
On 2014-03-08 06:21:07
The feeling that I had in my hands is just as easy to use and I always buy it.
This review is about item#37135147.