Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SGP White Pipes

SGP White Pipes 8Ax2m

Item.#
09519973
Mfr.#
8Ax2m
Package Qty.
1Set(6PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Set Contents
2m x 6 this
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Length (m)
2
Thickness (mm)
2.3
Outer Diameter (mm)
13.8
Weight (kg/m)
0.652