Buy more than* S$200* and get FREE SHIPPING

  • SGP White Pipes

SGP White Pipes 10Ax2m

Item.#
09519982
Mfr.#
10Ax2m
Package Qty.
1Set(6PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Nominal Diameter (B)
3/8
Set Contents
2m x 6 this
Nominal Diameter (A)
10
Length (m)
2
Weight (kg/m)
0.851
Thickness (mm)
2.3
Outer Diameter (mm)
17.3