Buy more than* S$200* and get FREE SHIPPING

  • SGP White Pipes

SGP White Pipes 15Ax2m

Item.#
09519991
Mfr.#
15Ax2m
Package Qty.
1Set(6PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Nominal Diameter (B)
41641
Set Contents
2m x 6 this
Nominal Diameter (A)
15
Length (m)
2
Weight (kg/m)
1.31
Thickness (mm)
2.8
Outer Diameter (mm)
21.7