Buy more than* S$200* and get FREE SHIPPING

  • SGP White Pipes

SGP White Pipes 20Ax2m

Item.#
09520007
Mfr.#
20Ax2m
Package Qty.
1Set(6PC)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Nominal Diameter (B)
3/4
Set Contents
2m x 6 this
Nominal Diameter (A)
20
Length (m)
2
Weight (kg/m)
1.68
Thickness (mm)
2.8
Outer Diameter (mm)
27.2