Buy more than* S$200* and get FREE SHIPPING

  • SGP White Pipes

SGP White Pipes 25Ax2m

Item.#
09520016
Mfr.#
25Ax2m
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Cooperatively low pressure vapor, water(not for city water), oil, gas, and air pipe
Material
Carbon steel
Set Contents
2m x four
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Length (m)
2
Thickness (mm)
3.2
Outer Diameter (mm)
34
Weight (kg/m)
2.43