Buy more than* S$200* and get FREE SHIPPING

  • BC Copy Receipt, Spot Type
  • BC Copy Receipt, Spot Type
  • BC Copy Receipt, Spot Type

BC Copy Receipt, Spot Type Uke-390

4.20 (5)
Item.#
09520131
Mfr.#
Uke-390
Package Qty.
1PC(50Set)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
Check bill horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Dimensions (Vetical x Horizontal) (mm)
84x175
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
usually
5
From Japan
On 2018-01-26 18:50:02
I usually use it, Kokuyo is easy to use. The price is also reasonable
This review is about item#9520131.
For business use, receipt
2
From Japan
On 2017-02-19 17:28:28
It may be a bit higher than other stores, I wish there was a discount on the number of books
This review is about item#9520131.
Office work
4
From Japan
On 2016-08-06 16:59:09
Easy to use as it is the same as always used
This review is about item#09520131.
Receipt of goods sale
5
From Japan
On 2015-03-03 22:28:22
Because it is easy to use, I use this product.
This review is about item#09520131.
When issuing a receipt
5
From Japan
On 2014-09-11 21:52:58
For goods, special mention is unnecessary. Because it is not extremely cheap, it is an order with other products. So price evaluation is somewhat satisfactory. But I think that it is cheaper one. I will do my best.
This review is about item#09520131.