Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Receipts, Carbonless Copy
  • Receipts, Carbonless Copy
  • Receipts, Carbonless Copy

Receipts, Carbonless Copy Uke-697N

4.33 (3)
Item.#
09520156
Mfr.#
Uke-697N
Package Qty.
1PC(50Set)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
Carbonless copy paper
Size
Check bill horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Dimensions (Vetical x Horizontal) (mm)
84x178
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Receipt issue
4
From Japan
On 2017-06-14 14:37:07
The KOKUYO brand is secure and the price is a little high I think that the quality of carbon is good
This review is about item#9520156.
Business use
5
From Japan
On 2016-04-04 09:25:09
It is a copy type and can be satisfied satisfactorily at reasonable price.
This review is about item#09520156.
Office work
4
From Japan
On 2015-10-28 17:18:49
I have a lot of opportunities to issue receipts so I want a lot. It would be nice if there was a color difference etc.
This review is about item#09520156.