Buy more than* S$200* and get FREE SHIPPING

  • BC Copy Receipt, Back Carbon
  • BC Copy Receipt, Back Carbon
  • BC Copy Receipt, Back Carbon

BC Copy Receipt, Back Carbon Uke-92

4.67 (3)
Item.#
09520165
Mfr.#
Uke-92
Package Qty.
1PC(50Set)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
Check bill horizontal
Specification
1st: receipt (copy), 2nd: deposit slip, 3rd: receipt
Dimensions (Vetical x Horizontal) (mm)
84x175
Type
Horizontal writing and 2-color printing (3 copies)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Upon receipt
5
From Japan
On 2018-02-27 16:08:11
The use handled in 3 copies Very convenient The side to hand over to the customer, the paper is also handy differently.
This review is about item#9520165.
Office work
4
From Japan
On 2017-09-01 22:14:16
Although it does not differ from other companies like O O ○ and others, it is more convenient for you to purchase at the same time
This review is about item#9520165.
As a receipt
5
From Japan
On 2015-08-07 16:10:39
Since it becomes a receipt and a receipt slip at the same time, it is very convenient
This review is about item#09520165.