Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BC Copy Receipt, Back Carbon) Bill Size
  • BC Copy Receipt, Back Carbon) Bill Size
  • BC Copy Receipt, Back Carbon) Bill Size

BC Copy Receipt, Back Carbon) Bill Size Uke-107N

5.00 (1)
Item.#
09520174
Mfr.#
Uke-107N
Package Qty.
1PC(50Set)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
Bill seal horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Dimensions (Vetical x Horizontal) (mm)
76x166
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Issuance of receipt
5
From Japan
On 2013-12-04 13:34:33
Because it is small in size, it is easy to carry and is saved.
This review is about item#09520174.