Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Receipts, Carbonless Copy
  • Receipts, Carbonless Copy
  • Receipts, Carbonless Copy

Receipts, Carbonless Copy Uke-676N

5.00 (3)
Item.#
09520183
Mfr.#
Uke-676N
Package Qty.
1PC(50Set)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
Carbonless copy paper
Size
A6 horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Dimensions (Vetical x Horizontal) (mm)
105x157
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cash interaction occurs
5
From Japan
On 2017-09-26 15:46:32
The size was just right and the paper quality was solid. I am satisfied. I think that I will ask you next time.
This review is about item#9520183.
For customers with cash payment
5
From Japan
On 2014-11-30 22:16:44
Because it was troublesome to go to the stationery store and the home center just for this reason, it arrived together with other orders and I am very satisfied.
This review is about item#09520183.
Clerical work
5
From Japan
On 2012-12-29 13:24:35
The price is reasonable
This review is about item#09520183.