Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BC Copy Receipt, Back Carbon
  • BC Copy Receipt, Back Carbon
  • BC Copy Receipt, Back Carbon

BC Copy Receipt, Back Carbon Uke-78

5.00 (4)
Item.#
09520192
Mfr.#
Uke-78
Package Qty.
1PC(50Set)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
A6 horizontal
Specification
First sheet: receipt (copy), second sheet:receipt
Dimensions (Vetical x Horizontal) (mm)
105x154
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a portable slip
5
From Japan
On 2018-02-06 16:24:06
I made it to the A6 version considering the necessity of copying. The layout is simple and enough slips, It is good to have an underlay. Because it is Kokuyo quality can also be relieved.
This review is about item#9520192.
Receipt on work
5
From Japan
On 2016-12-06 06:07:10
Because it is reasonable in size and back carbon, it has a reservation and it is useful when you examine later
This review is about item#09520192.
Used for general customers
5
From Japan
On 2016-02-06 13:18:41
Even if I write it carelessly I am moving to clean.
This review is about item#09520192.
receipt
5
From Japan
On 2015-05-14 08:30:18
It is a receipt I always use. Simple and easy to use.
This review is about item#09520192.