Buy more than* S$200* and get FREE SHIPPING

  • High Class Receipt
  • High Class Receipt
  • High Class Receipt

High Class Receipt Uke-3

4.50 (2)
Item.#
09520235
Mfr.#
Uke-3
Package Qty.
1PC(50Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
Semi bill type horizontal
Dimensions (Vetical x Horizontal) (mm)
93x242
Type
Horizontal writing and high-class multicolored printing
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
receipt
5
From Japan
On 2016-02-18 16:15:23
It is quite conspicuous. It is a beautiful color, but without carbon. You need to add a copy on the left side. Although it is a consumable item, it is somewhat a hobby world.
This review is about item#09520235.
Receipt for customers
4
From Japan
On 2013-11-27 16:17:09
I use it to check receipts by using a printing machine for checks. There is a sense of luxury firmly. (There is a weight as a high price receipt) It was higher than other mail order sites by consumption tax.
This review is about item#09520235.