Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Receipt Check Horizontal
  • Receipt Check Horizontal
  • Receipt Check Horizontal

Receipt Check Horizontal Uke-56

4.00 (3)
Item.#
09520287
Mfr.#
Uke-56
Package Qty.
1PC(100Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
Check bill horizontal
Specification
Wood Free Paper, No Copy
Dimensions (Vetical x Horizontal) (mm)
84x220
Type
Horizontal writing and 2 color print
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As a receipt
2
From Japan
On 2017-06-24 14:43:01
Because the paper is too thin for large plates, it was hard to use.
This review is about item#9520287.
Issuing a receipt
5
From Japan
On 2014-02-27 01:33:44
Cheaper than anywhere
This review is about item#09520287.
Sale
5
From Japan
On 2014-01-29 13:20:29
It is cheap and saved.
This review is about item#09520287.