Buy more than* S$200* and get FREE SHIPPING

  • Simple Receipt, Bill
  • Simple Receipt, Bill
  • Simple Receipt, Bill

Simple Receipt, Bill Uke-201

5.00 (1)
Item.#
09520296
Mfr.#
Uke-201
Package Qty.
1PC(100Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Size
B8 horizontal
Specification
Wood Free Paper, No Copy
Dimensions (Vetical x Horizontal) (mm)
64x91
Type
horizontal writing (bill) and colour printing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
restaurant
5
From Japan
On 2016-11-18 11:33:42
I just wanted to fill in the amount, I always wanted to repeat
This review is about item#9520296.