Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3 NC Copying-Books, No CarbonInvoice, With Receipt
  • 3 NC Copying-Books, No CarbonInvoice, With Receipt
  • 3 NC Copying-Books, No CarbonInvoice, With Receipt
  • 3 NC Copying-Books, No CarbonInvoice, With Receipt
  • 3 NC Copying-Books, No CarbonInvoice, With Receipt

3 NC Copying-Books, No CarbonInvoice, With Receipt U-343N

4.25 (4)
Item.#
09520332
Mfr.#
U-343N
Package Qty.
1PC(50Set)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Lines
6
Number of Holes
-
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: good receipt
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2018-06-13 10:48:42
Kokuyo has many staple products, so there are almost no style changes, so you can continue using it with confidence.
This review is about item#9520332.
Transportation
4
From Japan
On 2015-12-28 08:57:24
It was saved by quick correspondence.
This review is about item#09520332.
Used as provisional voucher for delivery
3
From Japan
On 2015-06-11 16:09:56
It is good without entrance because it is a small size and only diffracts even one envelope.
This review is about item#09520332.
We use it when delivering goods to the delivery destination.
5
From Japan
On 2012-01-18 12:22:02
I normally purchase it with ASKUL, but this one switched because the COSPA was good. I plan to purchase it in the future.
This review is about item#09520332.