Buy more than* S$200* and get FREE SHIPPING

  • Deposit Slips B7 Horizontal
  • Deposit Slips B7 Horizontal
  • Deposit Slips B7 Horizontal

Deposit Slips B7 Horizontal Te-1N

3.67 (3)
Item.#
09520357
Mfr.#
Te-1N
Package Qty.
1PC(100Sheet)
Ship pack of
1
1.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not of standard JIS dimensions.
Dimensions (Vetical x Horizontal) (mm)
88x125
Size
B7 horizontal
Paper Quality
High-quality paper
Number of Holes
2
Specification
Wood Free Paper, No Copy
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Is it?
3
From Japan
On 2015-11-28 16:49:53
It is good.
This review is about item#09520357.
Expense management
3
From Japan
On 2015-05-25 16:06:19
We have used the same product from before. Especially usability and improvement points are not included.
This review is about item#09520357.
payment
5
From Japan
On 2012-11-16 13:55:38
Prices are a bit high, but at the same time.
This review is about item#09520357.