Buy more than* S$200* and get FREE SHIPPING

  • NC Copy Sheet, No Carbon, Quotation
  • NC Copy Sheet, No Carbon, Quotation
  • NC Copy Sheet, No Carbon, Quotation

NC Copy Sheet, No Carbon, Quotation U-316N

4.86 (7)
Item.#
09520366
Mfr.#
U-316N
Package Qty.
1PC(50Set)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
First sheet: quotation (copy), second sheet: quotation
Dimensions (Vetical x Horizontal) (mm)
216x148
Number of Lines
11
Size
A5 vertical
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Estimate
5
From Japan
On 2018-03-24 09:18:59
Since it is a genuine product, we are using it without problems. On weekends or 10% off
This review is about item#9520375.
Quotation
4
From Japan
On 2018-01-04 21:49:31
Up to now I was using a uniform thing of 100 yen, but I started thinking about things properly and bought it. It is a solid product as I thought. I will also purchase it.
This review is about item#9520366.
Order of company
5
From Japan
On 2015-09-16 15:01:07
I am rewriting the estimate part to order and using it. It's useful as it is a copy so it will remain as a copy.
This review is about item#09520366.
For ordinary business use
5
From Japan
On 2012-11-26 14:58:43
I bought it because there was what I usually used. The size is just right, the character coloration is also good.
This review is about item#09520375.
Estimate
5
From Japan
On 2012-09-13 12:56:49
It is very easy to use. Paper does not shake, it is firm and easy to write.
This review is about item#09520375.
It is precision machining. I will use the polisher in May. For private use.
5
From Japan
On 2012-04-17 20:58:54
From now on, there are things to ask, but there is a problem, it is the neck that it takes both trading fee and transaction fee. With that and 3000 yen shipping fee,?
This review is about item#09520375.
I use it for the company's document system.
5
From Japan
On 2012-02-15 17:42:03
It is very useful to copy documents without getting dirty. However, when faxing it is thin, I will use carbon. I think that it will be better if you can copy with a slightly darker character.
This review is about item#09520375.