Buy more than* S$200* and get FREE SHIPPING

  • NC Copying Book, No Carbon) 3 Sheets Statement of Accounts
  • NC Copying Book, No Carbon) 3 Sheets Statement of Accounts
  • NC Copying Book, No Carbon) 3 Sheets Statement of Accounts
  • NC Copying Book, No Carbon) 3 Sheets Statement of Accounts
  • NC Copying Book, No Carbon) 3 Sheets Statement of Accounts

NC Copying Book, No Carbon) 3 Sheets Statement of Accounts U-364N

3.00 (1)
Item.#
09520427
Mfr.#
U-364N
Package Qty.
1PC(50Set)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Lines
8
Type
Three-sheet partition
Specification
3-sheet copy
Dimensions (Vetical x Horizontal) (mm)
134x91
Size
B7 vertical
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Contact shipping manufacturing
3
From Japan
On 2010-07-15 13:37:51
I hope there are more rows
This review is about item#09520427.