Buy more than* S$200* and get FREE SHIPPING

  • Magnet Eraser
  • Magnet Eraser
  • Magnet Eraser
  • Magnet Eraser

Magnet Eraser MMRE

by MagX
3.73 (11)
Item.#
09520445
Mfr.#
MMRE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
133x35x26
TRUSCO Part Number
327-9359
Specification
Powerful built-in magnet for white board use, reversible
Color
Silver
Material
(Coveri) Reproduction ABS resin / anisotropic magnet (core material) polyurethane (cloth) felt
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Whiteboard erase
1
From Japan
On 2017-04-24 14:55:12
It will soon become dirty, erasing will be worse. I think that I am doing work for the price.
This review is about item#89686694.
For whiteboard
5
From Japan
On 2017-03-23 09:09:30
Sticking to the white board is also okay and you do not have to take up the place because it is slender. It disappears well.
This review is about item#9520445.
Erase the characters on the white board
4
From Japan
On 2017-03-17 14:41:46
Compact and easy to use (due to the use of small board)
This review is about item#89686694.
For whiteboard
5
From Japan
On 2017-02-17 14:49:36
Although it is a smaller size than I thought, it does not get in the way of sticking on the white board, the usability is better than the big ones.
This review is about item#89686694.
Whiteboard
3
From Japan
On 2017-02-01 14:37:43
Magnets are not very strong, so I am worried about sticking to high places. It is easier to erase that the sponge has left a little more from the holder. If you use horns, the holder part will hit the whiteboard.
This review is about item#89686685.
I pasted it on the white board.
5
From Japan
On 2017-01-05 16:21:22
I do not have the hassle of finding it because I am sticking to not taking a place
This review is about item#89686694.
On my own whiteboard
5
From Japan
On 2016-05-17 17:39:19
I'm glad that the magnets are strong and stable and will stick to the white board.
This review is about item#89686694.
Display of in-process items on the machine base
5
From Japan
On 2015-01-14 17:52:16
Very easy to use as it has a magnet
This review is about item#89686694.
For small whiteboard
3
From Japan
On 2014-08-29 14:28:37
It is enough for a whiteboard only for a few people to use for a bit of business notes.
This review is about item#09520445.
I am using it on the white board that fills my daily schedule
4
From Japan
On 2013-09-24 09:48:13
It is convenient to erase a small small object
This review is about item#09520445.