Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods NC-39

4.00 (1)
Item.#
09520734
Mfr.#
NC-39
Package Qty.
1Box(2kg)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Absorbed Amount
62J/energy (example)
Proof Strength (N/mm2)
410 (0.2%, example)
Stick Length (mm)
300
Elongation (%)
39 (example)
Remarks
Shipping-classification authorization: NK, AB, LR, NV, BV, CCS
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo, 22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo
Rod Diameter (phi mm)
2.6
Yield Point (N/mm2)
410 (example)
Tensile Strength (N/mm2)
590 (example)
Standard
JIS Z3221 ES309-16 (old JIS Z3221 D309-16) AWS: A5.4, E309-16 correspondant
Color
Rod end color: black, secondary color: white
Current Range
Downward, horizontal: 75-95 / vertical direction, upward: 70-90 (Current;A, polarity;AC or DC rod +)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding of dissimilar materials, base of hard-to-hard material
4
From Japan
On 2014-12-01 21:26:18
I purchase NC 39 - 2.6 mm & 3.2 mm from time to time, but if 4.0 mm handles it in 5 kg unit I would like to purchase it as well. Please consider by all means.
This review is about item#09520743.