Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods NC-39

4.00 (1)
Item.#
09520743
Mfr.#
NC-39
Package Qty.
1Box(5kg)
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Tensile Strength (N/mm2)
590 (example)
Standard
JIS Z3221 ES309-16 (old JIS Z3221 D309-16) AWS:A5.4, E309-16 correspondant
Color
Rod end color: black, secondary color: white
Absorbed Amount
62J/energy (example)
Proof Strength (N/mm2)
410 (0.2%, example)
Yield Point (N/mm2)
410 (example)
Elongation (%)
39 (example)
Remarks
Shipping-classification authorization: NK, AB, LR, NV, BV, CCS
Current Range
Downward, horizontal: 85-120 / vertical, upward: 80-115 (Current;A, polarity;AC or DC rod +)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dissimilar material welding, the base of the hardfacing
4
From Japan
On 2014-12-01 21:26:18
Although purchased NC39-2.6mm & 3.2mm from time to time, there also would like to buy if 4.0mm is give me dealing in 5kg units. Come study thank you.
This review is about item#09520743.