Buy more than* S$200* and get FREE SHIPPING

  • Terminal Cover

Terminal Cover TRB20N

4.00 (2)
Item.#
09521084
Mfr.#
TRB20N
Package Qty.
1Bag(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Transparent polycarbonate
Dimensions (Width x Length) (mm)
87x500
Length (mm)
500
Specification
Insertion type
Compatible Unit Model
TX200, TX300, TXW200, TN200K, TR200K
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:56:08
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946457.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
We decide the length by the terminal board and cut it, but please sell one by one.
This review is about item#06946466.