Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern

Brush for Washing Bins, Wire Pattern H-1

5.00 (3)
Item.#
09523866
Mfr.#
H-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim
Black mixed hair
Diameter (phi mm)
120
TGK Product Number
089-52-21-07
Diameter (mm)
130
Overall Length (mm)
710
Specification
For 3.6 liter bottle
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bottle washing
5
From Japan
On 2011-07-02 17:14:01
Those from the old days, very good.
This review is about item#09523884.
Bottle washing
5
From Japan
On 2011-03-24 20:13:10
With the suits brush to the size of the bottle, it becomes easy to clean.
This review is about item#09523884.
Utensils and fine clearance dirt cleaning
5
From Japan
On 2010-10-28 22:40:21
I have not a complicated make that amount strong and hair I like the place likely are not using a long period of time because it does not escape easily.
This review is about item#09523927.